Shop ZORO SELECT

Shoulder Screw, M10-1.50 Thr Sz, 16 mm Thr Lg, 12 mm Shoulder Lg, Alloy Steel, 5 PK

  • Mfr # M07111.120.0012
  • Zoro # G9898388

product price: 
$
17.89
/pk of 5, $3.58/ea

Key Features

Socket Head
Torx Drive
System of Measurement
Metric
Thread Size
M10-1.50
Shoulder Diameter
12 mm
Drive Size
6 mm
Material
Alloy Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M07111.120.0012
Zoro #
G9898388
UPC #
190735979655
Country of Origin
Multiple

Dimensions

Thread Size
M10-1.50
Shoulder Diameter
12 mm
Shoulder Length
12 mm
Drive Size
6 mm
Head Diameter
18 mm
Head Height
9 mm
Thread Length
16 mm
Shoulder Dia.
12 mm
Minimum Thread Length
16 mm

Details

System of Measurement
Metric
Head Type
Socket
Drive Type
Torx
Material
Alloy Steel
Finish
Plain
Item
Shoulder Screw
Type
Standard
Head Style
Standard
Class
12.9
Shear Strength (PSI)
NOT RATED
Meets/Exceeds
ISO 7379
Min. Tensile Strength (PSI)
176,000 psi
Temp. Range (F)
Not Rated
Rockwell Hardness
C39 to C44
Thread Pitch
1.5 mm
Material Grade/Class
Class 12.9
Precision Screw
No
Pack Size
Small Pack
Shear Strength
Not Rated
Dimensional Standards
ISO 7379
Tensile Strength
176,000 psi
Shoulder Screw Type
Standard Shoulder Screw
Shell Material
Alloy Steel

Description

Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Standard, Drive Type Internal Hex, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Plain, System of Measurement Metric, Thread Size M10x1.50, Minimum Thread Length 16 mm, Shoulder Length 12 mm, Shoulder Diameter 12 mm, Pack Size Small Pack, Head Height 9 mm, Head Diameter 18 mm, Dimensional Standards ISO 7379, Tensile Strength 176,000 psi, Shear Strength Not Rated, Drive Size 6 mm, Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products