Shop ZORO SELECT

Shoulder Screw, M8-1.25 Thr Sz, 13 mm Thr Lg, 12 mm Shoulder Lg, Alloy Steel, 5 PK

  • Mfr # M07111.100.0012
  • Zoro # G9898570

product price: 
$
10.99
/pk of 5, $2.20/ea

Key Features

Socket Head
Hex Drive
System of Measurement
Metric
Thread Size
M8-1.25
Shoulder Diameter
10 mm
Drive Size
5 mm
Material
Alloy Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M07111.100.0012
Zoro #
G9898570
UPC #
190735979723
Country of Origin
Multiple

Dimensions

Thread Size
M8-1.25
Shoulder Diameter
10 mm
Shoulder Length
12 mm
Drive Size
5 mm
Head Diameter
16 mm
Head Height
7 mm
Thread Length
13 mm
Shoulder Dia.
10 mm
Minimum Thread Length
13 mm
Shoulder Diameter Tolerance
-0.013 mm to -0.036 mm

Details

System of Measurement
Metric
Head Type
Socket
Drive Type
Hex
Material
Alloy Steel
Finish
Plain
Item
Shoulder Screw
Temp. Range (F)
Not Rated
Head Style
Standard
Class
12.9
Type
Standard
Min. Tensile Strength (PSI)
176,000 psi
Meets/Exceeds
ISO 7379
Shear Strength (PSI)
NOT RATED
Rockwell Hardness
C39 to C44
Tensile Strength
176,000 psi
Material Grade/Class
Class 12.9
Thread Pitch
1.25 mm
Pack Size
Small Pack
Shoulder Screw Type
Standard Shoulder Screw
Dimensional Standards
ISO 7379
Shear Strength
Not Rated
Precision Screw
No
Shell Material
Alloy Steel

Description

Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Standard, Drive Type Socket, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Plain, System of Measurement Metric, Thread Size M8-1.25, Minimum Thread Length 13 mm, Shoulder Length 12 mm, Shoulder Diameter 10 mm, Pack Size Small Pack, Head Height 7 mm, Head Diameter 16 mm, Dimensional Standards ISO 7379, Tensile Strength 176,000 psi, Shear Strength Not Rated, Drive Size 5 mm, Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products