Shop ZORO SELECT
See all product information
Create Account
Shoulder Screw, 1/2"-13 Thr Sz, 3/4 in Thr Lg, 1-1/4 in Shoulder Lg, 316 Stainless Steel
Mfr # STR61658C20
Zoro # G1828449
product price:Â
$
199.99
/ea
Free Shipping & Returns
Key Features
Socket Head
Hex Drive
System of Measurement
Inch
Thread Size
1/2"-13
Shoulder Diameter
5/8 in
Drive Size
5/16 in
Material
316 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR61658C20
- Zoro #
- G1828449
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Inch
- Head Type
- Socket
- Drive Type
- Hex
- Material
- 316 Stainless Steel
- Finish
- Plain
- Item
- Shoulder Screw
- Class
- 3A
- Head Style
- Knurled
- Type
- Standard
- Shear Strength (PSI)
- 65,000 psi
- Temp. Range (F)
- Not Rated
- Rockwell Hardness
- BHN250
- Min. Tensile Strength (PSI)
- 130,000 psi
- Material Grade/Class
- 316 H5
- Precision Screw
- No
- Pack Size
- Small Pack
- Head Texture
- Knurled
- Dimensional Standards
- ASME/ANSI B18.3.3
- Tensile Strength
- 130,000 psi
- Thread Fit
- 3A
- Shoulder Screw Type
- Standard Shoulder Screw
- Shear Strength
- 65,000 psi
- Thread Type
- Coarse
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Standard, Drive Type Socket, Material Stainless Steel, Material Grade/Class 316 H5, Finish Plain, System of Measurement Inch, Thread Size 1/2 In.-13, Minimum Thread Length 3/4 in, Shoulder Length 1 1/4 in, Shoulder Length Tolerance +/-0.005 in, Shoulder Diameter 5/8 in, Shoulder Diameter Tolerance -0.004 in to +0.0 in, Pack Size Small Pack, Head Height 3/8 in, Head Diameter 7/8 in, Dimensional Standards ASME/ANSI B18.3.3