Shoulder Screw, M3-0.50 Thr Sz, 4.5 mm Thr Lg, 6 mm Shoulder Lg, 316 Stainless Steel

  • Mfr # STR602M4X6

  • Zoro # G4537522


product price:  $9.59
/ea
Sold in multiples of 2 for $19.18

Key Features

Socket Head
Hex Drive
System of Measurement
Metric
Thread Size
M3-0.50
Shoulder Diameter
4 mm
Shoulder Length
6 mm
Drive Size
2mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STR602M4X6
Zoro #
G4537522
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M3-0.50
Shoulder Diameter
4 mm
Shoulder Length
6 mm
Drive Size
2mm
Head Diameter
6mm
Head Height
3 mm
Thread Length
4.5 mm
Shoulder Length Tolerance
-0.0 mm to +0.25 mm
Shoulder Dia.
4 mm
Shoulder Diameter Tolerance
-0.04 mm to +0.0 mm
Minimum Thread Length
4.5 mm

Details

System of Measurement
Metric
Head Type
Socket
Drive Type
Hex
Material
316 Stainless Steel
Finish
Plain
Item
Shoulder Screw
Rockwell Hardness
B55
Head Style
Standard
Type
Standard
Min. Tensile Strength (PSI)
70,000 psi
Dimensional Standards
AMPG 2013 ZS.02
Thread Pitch
0.5 mm
Material Grade/Class
316
Head Texture
Knurled
Tensile Strength
70,000 psi
Precision Screw
No
Thread Fit
5g6g
Pack Size
Small Pack
Shoulder Screw Type
Standard Shoulder Screw

Description

Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Standard, Drive Type Socket, Material Stainless Steel, Material Grade/Class 316, Finish Plain, System of Measurement Metric, Thread Size M3-0.5, Minimum Thread Length 4.5 mm, Shoulder Length 6 mm, Shoulder Length Tolerance -0.0 mm to +0.25 mm, Shoulder Diameter 4 mm, Shoulder Diameter Tolerance -0.04 mm to +0.0 mm, Pack Size Small Pack, Head Height 3 mm, Head Diameter 6 mm, Dimensional Standards AMPG 2013 ZS.02

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products