Shoulder Screw, M8-1.25 Thr Sz, 13 mm Thr Lg, 55 mm Shoulder Lg, Alloy Steel, 5 PK

  • Mfr # M07111.100.0055

  • Zoro # G9898528


product price:  $13.49
/pk 5, $2.70/ea

Key Features

Socket Head
Torx Drive
System of Measurement
Metric
Thread Size
M8-1.25
Shoulder Diameter
10 mm
Drive Size
5mm
Material
Alloy Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M07111.100.0055
Zoro #
G9898528
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M8-1.25
Shoulder Diameter
10 mm
Shoulder Length
55 mm
Drive Size
5mm
Head Diameter
16 mm
Head Height
7 mm
Thread Length
13 mm
Shoulder Dia.
10 mm
Minimum Thread Length
13 mm

Details

System of Measurement
Metric
Head Type
Socket
Drive Type
Torx
Material
Alloy Steel
Finish
Plain
Item
Shoulder Screw
Class
12.9
Meets/Exceeds
ISO 7379
Type
Standard
Temp. Range (F)
Not Rated
Shear Strength (PSI)
NOT RATED
Head Style
Standard
Min. Tensile Strength (PSI)
176,000 psi
Rockwell Hardness
C39 to C44
Material Grade/Class
Class 12.9
Shoulder Screw Type
Standard Shoulder Screw
Precision Screw
No
Shear Strength
Not Rated
Tensile Strength
176,000 psi
Thread Pitch
1.25 mm
Dimensional Standards
ISO 7379
Pack Size
Small Pack

Description

Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Standard, Drive Type Socket, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Plain, System of Measurement Metric, Thread Size M8-1.25, Minimum Thread Length 13 mm, Shoulder Length 55 mm, Shoulder Diameter 10 mm, Pack Size Small Pack, Head Height 7 mm, Head Diameter 16 mm, Dimensional Standards ISO 7379, Tensile Strength 176,000 psi, Shear Strength Not Rated, Drive Size 5 mm, Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.