This item is Discontinued.

Zoro Select O-Ring, 13.1 mm Dia, Silicone, Red, PK10 ZUSAS70FDA1.6X13.1

This item is Discontinued.

Zoro Select

O-Ring, 13.1 mm Dia, Silicone, Red, PK10 (Discontinued)

Mfr # ZUSAS70FDA1.6X13.1
Zoro # G1674506
UPC # 193005255619
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSAS70FDA1.6X13.1
Zoro #
G1674506
UPC #
193005255619
Country of Origin
Multiple

Dimensions

Nominal Inside Dia.
13.1 mm
Actual Inside Dia.
13.1 mm
Nominal Outside Dia.
16.3 mm
Actual Width
1.6 mm
Nominal Width
1.6 mm
Actual Outside Dia.
16.3 mm
Cross-Section Width
1.6 mm
Outside Diameter - Nominal
16.3 mm
Width - Actual
1.6 mm
Outside Diameter - Actual
16.3 mm
Inside Diameter - Nominal
13.1 mm
Inside Diameter - Actual
13.1 mm

Details

Item
O-Ring
System of Measurement
Metric
Cross Section Shape
Round
Material
Silicone
Cross-Section Shape
Round
O-Ring Material
Silicone
O-Ring Material Compatibility
Bleach, Carbon Dioxide, Detergents, Ethanol, Fatty Acids, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Vegetable Oils, Water
Durometer
70A
Color
Red
Application
Food
FDA Approved
Yes
Metal Detectable
No
Durometer (Hardness) Rating
Standard
Temp. Range
-80° to 450° F
Meets/Exceeds
FDA
X-Ray Detectable
Not X-Ray Detectable
Type
O-Ring
Grade
Food
Properties
High Temperature, Resistant to Chemicals, Resistant to Water, Resistant to Weather
Product Type
O-Ring
Operating Temperature - Minimum
-80 Degrees F
Resistance Properties
Oil-Resistant, Chemical-Resistant, Water-Resistant
Operating Temperature - Maximum
450 Degrees F
Shell Material
Silicone
Wire Color
Red

Description

O-Ring, Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Metric, Cross Section Shape Round, O-Ring Material Silicone, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 13.1 mm, Nominal Width 1.6 mm, Actual Inside Dia. 13.1 mm, Actual Width 1.6 mm, Dash Number Not Applicable, Color Red, Durometer 70A, Meets/Exceeds FDA, Nominal Outside Dia. 16.3 mm, Actual Outside Dia. 16.3 mm, Temp. Range -80 Degrees to 450 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.