This item is Discontinued.

Zoro Select Silicone O-Ring, 3mm Wide 114.5mm ID ZUSAS70FDA3X114.5

Silicone O-Ring, 3mm Wide 114.5mm ID (Discontinued)

  • Mfr # ZUSAS70FDA3X114.5
  • Zoro # G1675224
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZUSAS70FDA3X114.5
Zoro #
G1675224
UPC #
193005258788
Country of Origin
Multiple

Dimensions

Nominal Inside Dia.
114.5 mm
Actual Inside Dia.
114.5 mm
Nominal Outside Dia.
120.5 mm
Nominal Width
3 mm
Actual Width
3 mm
Actual Outside Dia.
120.5 mm
Outside Diameter - Actual
120.5 mm
Inside Diameter - Nominal
114.5 mm
Inside Diameter - Actual
114.5 mm
Cross-Section Width
3 mm
Width - Actual
3 mm
Outside Diameter - Nominal
120.5 mm

Details

Item
O-Ring
System of Measurement
Metric
Cross Section Shape
Round
Material
Silicone
Cross-Section Shape
Round
O-Ring Material
Silicone
O-Ring Material Compatibility
Bleach, Carbon Dioxide, Detergents, Ethanol, Fatty Acids, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Vegetable Oils, Water
Durometer
70A
Color
Red
Temp. Range
-80° to 450° F
Application
Food
Metal Detectable
No
Durometer (Hardness) Rating
Standard
FDA Approved
Yes
Meets/Exceeds
FDA
X-Ray Detectable
Not X-Ray Detectable
Type
O-Ring
Grade
Food
Properties
High Temperature, Resistant to Chemicals, Resistant to Water, Resistant to Weather
Product Type
O-Ring
Operating Temperature - Maximum
450 Degrees F
Operating Temperature - Minimum
-80 Degrees F
Resistance Properties
Oil-Resistant, Chemical-Resistant, Water-Resistant

Description

O-Ring, Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Metric, Cross Section Shape Round, O-Ring Material Silicone, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 114.5 mm, Nominal Width 3 mm, Actual Inside Dia. 114.5 mm, Actual Width 3 mm, Dash Number Not Applicable, Color Red, Durometer 70A, Meets/Exceeds FDA, Nominal Outside Dia. 120.5 mm, Actual Outside Dia. 120.5 mm, Temp. Range -80 Degrees to 450 Degrees F

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.