This item is Discontinued.
This item is Discontinued.
O-Ring, 59 mm Dia, 3mm W, Silicone, Red, PK5 (Discontinued)
Mfr #
ZUSAS70FDA3X59
Zoro #
G1675459
UPC # 193005258979
Country of Origin Multiple
Category Individual & Bulk O-Rings
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSAS70FDA3X59
- Zoro #
- G1675459
- UPC #
- 193005258979
- Country of Origin
- Multiple
Dimensions
- Nominal Inside Dia.
- 59 mm
- Actual Inside Dia.
- 59 mm
- Nominal Outside Dia.
- 65 mm
- Nominal Width
- 3 mm
- Actual Outside Dia.
- 65 mm
- Actual Width
- 3 mm
- Inside Diameter - Actual
- 59 mm
- Outside Diameter - Nominal
- 65 mm
- Inside Diameter - Nominal
- 59 mm
- Outside Diameter - Actual
- 65 mm
- Cross-Section Width
- 3 mm
- Width - Actual
- 3 mm
Description
O-Ring, Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Metric, Cross Section Shape Round, O-Ring Material Silicone, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 59 mm, Nominal Width 3 mm, Actual Inside Dia. 59 mm, Actual Width 3 mm, Dash Number Not Applicable, Color Red, Durometer 70A, Meets/Exceeds FDA, Nominal Outside Dia. 65 mm, Actual Outside Dia. 65 mm, Temp. Range -80 Degrees to 450 Degrees F, FDA Approved FDA Compliant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.