Foam Sheet, Silicone, Blue, 36 in

  • Mfr # ZUSASSR-FR-12
  • Zoro # G703532317
product price: 
$
525.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Material
Silicone
Length
36 in
Width
36 in
Shape
Sheet
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSASSR-FR-12
Zoro #
G703532317
UPC #
193005497460
Country of Origin
United States

Dimensions

Length
36 in
Width
36 in
Thickness
1/16 in
Width Tolerance
+/-1 in
Length Tolerance
+/-1 in

Details

Item
Foam Sheet
Color
Blue
Material
Silicone
Shape
Sheet
Cell Type
Closed Cell
Tensile Strength
125 psi
Backing Type
Adhesive
Density
35 lb/cu ft
Material Skin
None
Firmness @ 25% Deflection
15 psi
Water Resistance
Good
Oil Resistance
Fair
Maximum Adhesive Temperature
500 Degrees F
Firmness
Firm (¿14 psi)
Minimum Adhesive Temperature
-100 Degrees F
Grade
Fabric-Reinforced
Texture
Smooth
Weather Resistance
Excellent
Adhesive Type
Silicone
Maximum Temperature
500 Degrees F
Minimum Temperature
-100 Degrees F
Flexibility
Poor
Number of Adhesive Sides
1
Chemical Resistance
Good
Abrasion Resistance
Fair
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Vegetable Oil, Water
Shell Material
Silicone
Wire Color
Blue

Description

Silicone Foam Sheet

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.