Foam Sheet, Silicone, Blue, 36 in

  • Mfr # ZUSASSR-FR-6
  • Zoro # G503532296
product price: 
$
591.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Material
Silicone
Length
36 in
Width
36 in
Shape
Sheet
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSASSR-FR-6
Zoro #
G503532296
UPC #
193005497408
Country of Origin
United States

Dimensions

Length
36 in
Width
36 in
Thickness
1/8 in
Width Tolerance
+/-1 in
Length Tolerance
+/-1 in

Details

Item
Foam Sheet
Color
Blue
Material
Silicone
Shape
Sheet
Cell Type
Closed Cell
Density
35 lb/cu ft
Tensile Strength
125 psi
Backing Type
Plain
Minimum Temperature
-100 Degrees F
Texture
Smooth
Grade
Fabric-Reinforced
Number of Adhesive Sides
0
Firmness
Firm (¿14 psi)
Flexibility
Poor
Water Resistance
Good
Maximum Temperature
500 Degrees F
Firmness @ 25% Deflection
15 psi
Abrasion Resistance
Fair
Oil Resistance
Fair
Weather Resistance
Excellent
Chemical Resistance
Good
Material Skin
None
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Vegetable Oil, Water
Shell Material
Silicone
Wire Color
Blue

Description

Silicone Foam Sheet

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.