Shop ZORO SELECT

Sleeve Anchor, 1/4" Dia., 4" L, Carbon Steel Zinc Plated, 50 PK

  • Mfr # U09200.025.0400
  • Zoro # G1965419

product price: 
$
21.15
/pk of 50, $0.42/ea

Key Features

Compatible Material
Block, Concrete, Masonry
Anchor Diameter
1/4"
Overall Length
4"
Material Type
Carbon Steel
Finish
Zinc Plated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U09200.025.0400
Zoro #
G1965419
UPC #
-
Country of Origin
Multiple
Item
Sleeve Anchor
Compatible Material
Block, Concrete, Masonry
Material Type
Carbon Steel
Finish
Zinc Plated
Head Type
Flat
Drive Type
Phillips
ICC Approved for Cracked Concrete
No
Ultimate Tension Strength (4,000 psi Concrete)
1,694 lb
Material Grade
Not Graded
ICC Approved for Un-Cracked Concrete
No
Material
Steel
Min. Embedment
1 1/8 in
Material Grade/Class
Not Graded
Pack Size
Small Pack
System of Measurement
Inch
Shell Material
Steel

Description

Sleeve Anchor, System of Measurement Inch, Anchor Diameter 1/4 in, Overall Length 4 in, Thread Size #10, Drive Type Phillips, Head Type Flat, Material Steel, Material Grade/Class Not Graded, Finish Zinc Plated, Compatible Material Block, Concrete, Masonry, Minimum Installation Depth 1 1/8 in, Ultimate Tension Strength (4,000 psi Concrete) 1,694 lb, ICC Approved for Cracked Concrete No, ICC Approved for Un-Cracked Concrete No, Package Quantity 50

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.