Shop ZORO SELECT
See all product information
Create Account
Sleeve Anchor, 3/8" Dia., 1-7/8" L, Carbon Steel Zinc Plated, 25 PK
- Mfr # U09100.037.0187
- Zoro # G2807379
product price:Â
$
10.19
/pk of 25, $0.41/ea
Key Features
Compatible Material
Block, Concrete, Masonry
Anchor Diameter
3/8"
Overall Length
1-7/8"
Material Type
Carbon Steel
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U09100.037.0187
- Zoro #
- G2807379
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Sleeve Anchor
- Compatible Material
- Block, Concrete, Masonry
- Material Type
- Carbon Steel
- Finish
- Zinc Plated
- Head Type
- Hex
- Drive Type
- External Hex
- ICC Approved for Cracked Concrete
- No
- Ultimate Tension Strength (4,000 psi Concrete)
- 2,706 lb
- ICC Approved for Un-Cracked Concrete
- No
- Material Grade
- Not Graded
- Material
- Steel
- Min. Embedment
- 1 1/2 in
- Material Grade/Class
- Not Graded
- Pack Size
- Small Pack
- System of Measurement
- Inch
- Shell Material
- Steel
Description
Sleeve Anchor, System of Measurement Inch, Anchor Diameter 3/8 in, Overall Length 1 7/8 in, Thread Size 5/16 In., Drive Type External Hex, Head Type Hex, Nut Width 0.4889 in, Washer Outside Diameter 0.7047 in, Material Steel, Material Grade/Class Not Graded, Finish Zinc Plated, Drill Bit Size Not Applicable, Compatible Material Block, Concrete, Masonry, Minimum Installation Torque Not Applicable, Maximum Installation Torque Not Applicable, Minimum Installation Depth 1 1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.