Social Distance Maintain 6 ft Sign, 14" W x 10" H, English, Aluminum, White
Mfr # 56JU60
Zoro # G6616742
product price:Â $18.79
/eaKey Features
Header
No Header
Legend
Social Distance Maintain 6 Ft
Width
14"
Height
10"
Sign Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
56JU60
Zoro #
G6616742
UPC #
-
Country of Origin
United States
Dimensions
Width
14"
Height
10"
Details
Item
Social Distance Maintain 6 ft Sign
Header
No Header
Legend
Social Distance Maintain 6 Ft
Sign Material
Aluminum
Printed Language
English
Sign Background Color
White
Description
Safety Sign, Sign Subject Matter Social Distancing, Height 10 in, Width 14 in, Sign Material Aluminum, Header No Header, Legend Social Distance Maintain 6 Ft, Printed Language English
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.