Shop ZORO SELECT
See all product information
Create Account
Socket Spoke Screw Plug, 22 mm Dia, Steel Plain, 10 PK
- Mfr # M07660.220.0150
- Zoro # G9898738
product price:Â
$
44.29
/pk of 10, $4.43/ea
Key Features
Fits Bolt Head Style
Socket Spoke
Material
Steel
Finish
Plain
System of Measurement
Metric
Material Grade
Not Graded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M07660.220.0150
- Zoro #
- G9898738
- UPC #
- 190735978955
- Country of Origin
- Multiple
Dimensions
- Diameter
- 22 mm
- Overall Length
- 10 mm
- Thread Size
- M22x1.50
- Drive Size
- 10 mm
- Wire Rope Length
- 10 mm
- Length
- 10 mm
Details
- Item
- Screw Plug
- Fits Bolt Head Style
- Socket Spoke
- Material
- Steel
- Finish
- Plain
- System of Measurement
- Metric
- Material Grade
- Not Graded
- Fastener Thread Direction
- Right Hand
- Fastener Thread Type
- Metric Fine
- Drive Type
- Socket
- Thread Pitch
- 1.5 mm
- Pack Size
- Small Pack
- Thread Direction
- Right Hand
- Material Grade/Class
- Not Graded
- Thread Type
- Fine
- Specific Fitting Shape
- Hex Socket Plug
- Shell Material
- Alloy Steel
Description
Socket Screw Plug, System of Measurement Metric, Thread Size M22-1.5, Overall Length 10 mm, Drive Type Hex Socket, Material Steel, Finish Plain, Pack Size Small Pack, Drive Size 10 mm, Material Grade/Class Not Graded, Thread Direction Right Hand, Thread Pitch 1.5 mm, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.