Socket Spoke Screw Plug, 12 mm Dia, Steel Plain, 50 PK
- Mfr # M07640.120.0150
- Zoro # G9898887
product price:Â
$
110.99
/pk of 50, $2.22/ea
Free Shipping & Returns
Key Features
Diameter
12 mm
Fits Bolt Head Style
Socket Spoke
Material
Steel
Finish
Plain
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M07640.120.0150
- Zoro #
- G9898887
- UPC #
- 190735978818
- Country of Origin
- Multiple
Dimensions
- Diameter
- 12 mm
- Head Dia.
- 17.0 mm
- Overall Length
- 15 mm
- Thread Size
- M12x1.50
- Drive Size
- 6 mm
- Wire Rope Length
- 15 mm
- Length
- 15 mm
Description
Socket Screw Plug, System of Measurement Metric, Thread Size M12x1.50, Overall Length 15 mm, Drive Type Hex Socket, Material Alloy Steel, Finish Plain, Pack Size Small Pack, Drive Size 6 mm, Material Grade/Class Not Graded, Thread Direction Right Hand, Thread Pitch 1.5 mm, Thread Type Fine, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.