Socket Spoke Screw Plug, 36 mm Dia, Steel Plain
- Mfr # M07660.360.0150
- Zoro # G9898710
product price:Â
$
3.19
/ea
Sold in multiples of 5 for
$15.95
Key Features
Fits Bolt Head Style
Socket Spoke
Material
Steel
Finish
Plain
System of Measurement
Metric
Drive Type
Socket
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M07660.360.0150
- Zoro #
- G9898710
- UPC #
- 190735978849
- Country of Origin
- Multiple
Dimensions
- Diameter
- 36 mm
- Overall Length
- 15 mm
- Thread Size
- M36x1.50
- Drive Size
- 19 mm
- Wire Rope Length
- 15 mm
- Length
- 15 mm
Details
- Item
- Screw Plug
- Fits Bolt Head Style
- Socket Spoke
- Material
- Steel
- Finish
- Plain
- System of Measurement
- Metric
- Drive Type
- Socket
- Fastener Thread Direction
- Right Hand
- Material Grade
- Not Graded
- Fastener Thread Type
- Metric Fine
- Thread Direction
- Right Hand
- Pack Size
- Small Pack
- Thread Pitch
- 1.5 mm
- Material Grade/Class
- Not Graded
- Thread Type
- Fine
- Shell Material
- Steel
Description
Socket Screw Plug, System of Measurement Metric, Thread Size M36x1.50, Overall Length 15 mm, Drive Type Hex Socket, Material Steel, Finish Plain, Pack Size Small Pack, Drive Size 19 mm, Material Grade/Class Not Graded, Thread Direction Right Hand, Thread Pitch 1.5 mm, Thread Type Fine
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.