Shop ZORO SELECT
See all product information
Create Account
Socket Spoke Screw Plug, 42 mm Dia, Steel Plain
- Mfr # M07660.420.0150
- Zoro # G9898747
product price:Â
$
22.89
/ea
Key Features
Fits Bolt Head Style
Socket Spoke
Material
Steel
Finish
Plain
Drive Size
22 mm
Thread Size
M42x1.50
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M07660.420.0150
- Zoro #
- G9898747
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Diameter
- 42 mm
- Drive Size
- 22 mm
- Overall Length
- 18 mm
- Thread Size
- M42x1.50
- Wire Rope Length
- 18 mm
- Length
- 18 mm
Details
- Item
- Screw Plug
- Fits Bolt Head Style
- Socket Spoke
- Material
- Steel
- Finish
- Plain
- Fastener Thread Type
- Metric Fine
- Fastener Thread Direction
- Right Hand
- Drive Type
- Socket
- Material Grade
- Not Graded
- System of Measurement
- Metric
- Pack Size
- Small Pack
- Thread Direction
- Right Hand
- Material Grade/Class
- Not Graded
- Thread Pitch
- 1.5 mm
- Thread Type
- Fine
- Specific Fitting Shape
- Hex Socket Plug
- Shell Material
- Alloy Steel
Description
Socket Screw Plug, System of Measurement Metric, Thread Size M42x1.50, Overall Length 18 mm, Drive Type Hex Socket, Material Alloy Steel, Finish Plain, Pack Size Small Pack, Drive Size 22 mm, Material Grade/Class Not Graded, Thread Direction Right Hand, Thread Pitch 1.5 mm, Thread Type Fine
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.