Socket Spoke Screw Plug, 10 mm Dia, Steel Plain, 50 PK
- Mfr # M07660.100.0100
- Zoro # G9898948
product price:Â
$
48.79
/pk of 50, $0.98/ea
Key Features
Fits Bolt Head Style
Socket Spoke
Material
Steel
Finish
Plain
Fastener Thread Type
Metric Fine
Thread Size
M10x1.00
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M07660.100.0100
- Zoro #
- G9898948
- UPC #
- 190735978924
- Country of Origin
- Multiple
Dimensions
- Diameter
- 10 mm
- Thread Size
- M10x1.00
- Drive Size
- 5 mm
- Overall Length
- 8 mm
- Wire Rope Length
- 8 mm
- Length
- 8 mm
Details
- Item
- Screw Plug
- Fits Bolt Head Style
- Socket Spoke
- Material
- Steel
- Finish
- Plain
- Fastener Thread Type
- Metric Fine
- Fastener Thread Direction
- Right Hand
- Drive Type
- Socket
- Material Grade
- Not Graded
- System of Measurement
- Metric
- Material Grade/Class
- Not Graded
- Thread Pitch
- 1 mm
- Pack Size
- Small Pack
- Thread Direction
- Right Hand
- Thread Type
- Fine
- Specific Fitting Shape
- Hex Socket Plug
- Shell Material
- Alloy Steel
Description
Socket Screw Plug, System of Measurement Metric, Thread Size M10x1.00, Overall Length 8 mm, Drive Type Hex Socket, Material Alloy Steel, Finish Plain, Pack Size Small Pack, Drive Size 5 mm, Material Grade/Class Not Graded, Thread Direction Right Hand, Thread Pitch 1 mm, Thread Type Fine, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.