Set Screw Assortment, Alloy Steel, Plain Finish, 500 PCS
- Mfr # JBDL24SS
- Zoro # G3762077
product price:Â
$
178.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Screw Size
1/2"; 3/16"
Length
3/16 in to 1/2 in
Material
Alloy Steel
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JBDL24SS
- Zoro #
- G3762077
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Set Screw Assortment
- System of Measurement
- Inch
- Material
- Alloy Steel
- Finish
- Plain
- Head Type
- Headless
- Drive
- Phillips
- Standards
- ASME B18.3
- Includes
- Screws (25) Each: 6-32x1/4 in, 5/16 in, 8-32x1/4 in, 5/16 in, 3/8 in, 1/2 in, 10-24x3/16 in, 1/4 in, 5/16 in, 3/8 in, 1/4"-20x1/4 in, 5/16 in, 3/8 in, 1/2 in, 5/16"-18x5/16 in, 3/8 in, 7/16 in, 3/8"-16x3/8 in, 1/2 in, 1/2"-13x1/2 in, Metal Compartment Box with Lid
- Number of Pieces
- 500
- Number of pieces
- 500
- Type
- Socket Drive, Cup Point
- Meets/Exceeds
- ANSI/ASME B18.3
- Drive Type
- Internal Hex
- Point Type
- Cup
- Socket Set Screw Head Type
- Headless
- Pack Size
- Small Pack
- Number of Screws
- 500
- Dimensional Standards
- ASME B18.3
- Shell Material
- Alloy Steel
- Traction Material
- Alloy Steel
Dimensions
- Screw Size
- 1/2"; 3/16"
- Length
- 3/16 in to 1/2 in
- Thread Size
- 1/2"; 3/16"
- Number of Sizes
- 20
- Number of Different Sizes
- 20
- Smallest Thread Diameter in Set
- 3/16 in
- Thread Size-MV
- 1/2", 3/16"
- Overall Length
- 3/16 in, 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in
- Wire Rope Length
- 3/16 in, 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in
Description
Socket Set Screw Assortment, Socket Head Cap Screw Head Type Not Applicable, Point Type Cup, Number of Pieces 500, System of Measurement Inch, Thread Size #10-24, #6-32, #8-32, 1/2 In.-13, 1/4 In.-20, 3/8 In.-16, 5/16 In.-18, Overall Length 3/16 in, 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, Number of Sizes 20, Drive Type Internal Hex, Material Alloy Steel, Finish Black Oxide, Pack Size Small Pack, Special Features Not Applicable, Dimensional Standards ASME B18.3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.