O-Ring, 3-7/8 in Dia, 1/8"W, Viton(R), White

  • Mfr # ZUSAV60241
  • Zoro # G1667077
product price: 
$
11.15
/ea

Key Features

Dash Number
241
System of Measurement
Inch
Material
Viton
Cross Section Shape
Round
Cross-Section Shape
Round
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSAV60241
Zoro #
G1667077
UPC #
193005287498
Country of Origin
Multiple

Dimensions

Nominal Inside Dia.
3-7/8"
Actual Inside Dia.
3.859"
Nominal Outside Dia.
4-1/8"
Nominal Width
1/8 in
Actual Width
0.139 in
Actual Outside Dia.
4.137"
Outside Diameter - Actual
4.137 in
Inside Diameter - Nominal
3 7/8 in
Width - Actual
0.139 in
Outside Diameter - Nominal
4 1/8 in
Cross-Section Width
1/8 in
Inside Diameter - Actual
3.859 in

Details

Item
O-Ring
Dash Number
241
System of Measurement
Inch
Material
Viton
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
Viton
O-Ring Material Compatibility
Bleach, Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
Durometer
60A
Color
White
Meets/Exceeds
FDA
Temp. Range
-15° to 400° F
Durometer (Hardness) Rating
Soft
Application
Food
Metal Detectable
No
FDA Approved
Yes
X-Ray Detectable
Not X-Ray Detectable
Type
O-Ring
Grade
Food
Properties
High Temperature, Resistant to Chemicals, Resistant to Oils, Resistant to Water, Resistant to Weather
Product Type
O-Ring
Operating Temperature - Maximum
400 Degrees F
Resistance Properties
Chemical-Resistant, High Temperature-Resistant, Oil-Resistant, Water-Resistant
Operating Temperature - Minimum
-15 Degrees F
Shell Material
Viton(R)
Wire Color
White

Description

O-Ring, Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 3 7/8 in, Nominal Width 1/8 in, Actual Inside Dia. 3.8 in, Actual Width 0.139 in, Dash Number 241, Color White, Durometer 60A, Meets/Exceeds FDA, Nominal Outside Dia. 4 1/8 in, Actual Outside Dia. 4.137 in, Temp. Range -15 Degrees to 400 Degrees F, FDA Approved FDA Compliant

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews