Shop ZORO SELECT

O-Ring, 4 in Dia, 1/8" W, Viton, White

  • Mfr # ZUSAV60242
  • Zoro # G1667016

product price: 
$
10.49
/ea

Key Features

Dash Number
242
System of Measurement
Inch
Cross Section Shape
Round
Material
Viton
Cross-Section Shape
Round
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSAV60242
Zoro #
G1667016
UPC #
193005287504
Country of Origin
Multiple

Dimensions

Nominal Inside Dia.
4"
Actual Inside Dia.
3.984"
Nominal Outside Dia.
4-1/4"
Actual Outside Dia.
4.262"
Nominal Width
1/8 in
Actual Width
0.139 in
Outside Diameter - Nominal
4 1/4 in
Cross-Section Width
1/8 in
Inside Diameter - Actual
3.984 in
Outside Diameter - Actual
4.262 in
Inside Diameter - Nominal
4 in
Width - Actual
0.139 in

Details

Item
O-Ring
Dash Number
242
System of Measurement
Inch
Cross Section Shape
Round
Material
Viton
Cross-Section Shape
Round
O-Ring Material
Viton
O-Ring Material Compatibility
Bleach, Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
Durometer
60A
Color
White
Application
Food
Metal Detectable
No
Durometer (Hardness) Rating
Soft
Meets/Exceeds
FDA
Temp. Range
-15° to 400° F
FDA Approved
Yes
X-Ray Detectable
Not X-Ray Detectable
Properties
High Temperature, Resistant to Chemicals, Resistant to Oils, Resistant to Water, Resistant to Weather
Product Type
O-Ring
Grade
Food
Type
O-Ring
Resistance Properties
Chemical-Resistant, High Temperature-Resistant, Oil-Resistant, Water-Resistant
Operating Temperature - Minimum
-15 Degrees F
Operating Temperature - Maximum
400 Degrees F
Shell Material
Viton(R)
Wire Color
White

Description

O-Ring, Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 4 in, Nominal Width 1/8 in, Actual Inside Dia. 3.9 in, Actual Width 0.139 in, Dash Number 242, Color White, Durometer 60A, Meets/Exceeds FDA, Nominal Outside Dia. 4 1/4 in, Actual Outside Dia. 4.262 in, Temp. Range -15 Degrees to 400 Degrees F, FDA Approved FDA Compliant

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.