Shop ZORO SELECT
See all product information
Create Account
Stationary Spring Anchor, #6-48, 5/8 in L, 18-8 Stainless Steel Plain
- Mfr # Z20002SS
- Zoro # G2669956
product price:Â
$
5.79
/ea
Sold in multiples of 2 for $11.58
Key Features
Thread Length
0.4 in
Overall Length
5/8 in
Material
18-8 Stainless Steel
Finish
Plain
Eyelet Hole Size
0.08 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Z20002SS
- Zoro #
- G2669956
- UPC #
- -
- Country of Origin
- United States
- Item
- Spring Anchor
- Head Rotation
- Stationary
- Material
- 18-8 Stainless Steel
- Finish
- Plain
- System of Measurement
- Inch
- Manufacturer Location
- Made in USA
- Material Grade/Class
- 18-8
Description
Spring Anchor, System of Measurement Inch, Thread Size #6-48, Anchor Diameter 9/64 in, Overall Length 5/8 in, Thread Length 13/32 in, Material Stainless Steel, Finish Plain, Material Grade/Class 18-8, Eyelet Hole Size 0.08 in, Head Rotation Stationary, Head Height 0.15 in, Manufacturer Location Made in USA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.