Shop ZORO SELECT

Stationary Spring Anchor, 1/4"-28, 1-1/4 in L, 18-8 Stainless Steel Plain

  • Mfr # Z20011SS

  • Zoro # G2794732


product price: 
$
6.49
/ea
Sold in multiples of 2 for $12.98

Key Features

Thread Length
0.875 in
Overall Length
1-1/4 in
Material
18-8 Stainless Steel
Finish
Plain
Eyelet Hole Size
0.15 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
Z20011SS
Zoro #
G2794732
UPC #
-
Country of Origin
United States
Item
Spring Anchor
Head Rotation
Stationary
Material
18-8 Stainless Steel
Finish
Plain
System of Measurement
Inch
Manufacturer Location
Made in USA
Material Grade/Class
18-8

Description

Spring Anchor, System of Measurement Inch, Thread Size 1/4 In.-28, Anchor Diameter 1/4 in, Overall Length 1 1/4 in, Thread Length 7/8 in, Material Stainless Steel, Finish Plain, Material Grade/Class 18-8, Eyelet Hole Size 0.15 in, Head Rotation Stationary, Head Height 0.25 in, Manufacturer Location Made in USA

Ratings & reviews