Shop ZORO SELECT
See all product information
Create Account
Swivel Spring Anchor, 1/4"-20, 1-1/4 in L, 18-8 Stainless Steel Plain
- Mfr # Z20058SS
- Zoro # G3203681
product price:Â
$
12.95
/ea
Key Features
Thread Length
0.875 in
Overall Length
1-1/4 in
Material
18-8 Stainless Steel
Finish
Plain
Eyelet Hole Size
0.15 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z20058SS
- Zoro #
- G3203681
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- 1/4"-20
- Thread Length
- 0.875 in
- Overall Length
- 1-1/4 in
- Eyelet Hole Size
- 0.15 in
- Head Height
- 0.25 in
- Anchor Diameter
- 1/4 in
- Wire Rope Length
- 1 5/32 in
- Length
- 1 5/32 in
Details
- Item
- Spring Anchor
- Head Rotation
- Swivel
- Material
- 18-8 Stainless Steel
- Finish
- Plain
- System of Measurement
- Inch
- Installation Method
- Hex Key
- Manufacturer Location
- Made in USA
- Material Grade/Class
- 18-8
Description
Spring Anchor, System of Measurement Inch, Thread Size 1/4 In.-20, Anchor Diameter 1/4 in, Overall Length 1 5/32 in, Thread Length 7/8 in, Material Stainless Steel, Finish Plain, Material Grade/Class 18-8, Eyelet Hole Size 0.15 in, Head Rotation Swivel, Head Height 0.25 in, Manufacturer Location Made in USA, Installation Method Hex Key
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.