Shop ZORO SELECT
See all product information
Create Account
Spring Nut, #8-32, Flat Shape, Steel, Black Phosphate Finish, 100 PK
Mfr # 1LAR8
Zoro # G2644564
product price:Â
$
10.45
/pk of 100, $0.10/ea
Key Features
Nut Shape
Flat
Minimum Panel Thickness
0.017 in
Nut Material
Steel
Nut Finish
Black Phosphate
Overall Length
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1LAR8
- Zoro #
- G2644564
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Thread Size
- #8-32
- Minimum Panel Thickness
- 0.017 in
- Overall Length
- 1/2 in
- Overall Width
- 0.31 in
- Thickness
- 0.017 in
- Length
- 0.5 in
- Length (Straight Wireway)
- 0.5 in
- For Screw Size
- #8
- Dia./Thread Size
- #8-32
- Width
- 0.31 in
- Outside Diameter
- 1/2 in
- Wire Rope Length
- 1/2 in
Description
Spring Nut, For Use With Studs, Threaded Screws, Finish Phosphate, Material Steel, For Screw Size #8, Outside Diameter 1/2 in, Thickness 0.017 in, System of Measurement Inch, Overall Length 1/2 in, Overall Width 5/16 in, Application For Threaded Screws and Studs, Dimensional Standards SAE 1050, Pack Size Small Pack, Push Nut Type Flat Steel Spring Nut, Rockwell Hardness C40 to C50, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.