Spring Nut, #10, U Shape, Steel, Phosphate Finish, 25 PK
- Mfr # 5751PK
- Zoro # G5135767
product price:Â
$
6.69
/pk of 25, $0.27/ea
Key Features
Thread Size
#10
Nut Shape
U
Minimum Panel Thickness
0.02 in
Maximum Panel Thickness
0.15 in
Nut Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5751PK
- Zoro #
- G5135767
- UPC #
- 841213006492
- Country of Origin
- Taiwan, Province of China
Dimensions
- Thread Size
- #10
- Minimum Panel Thickness
- 0.02 in
- Maximum Panel Thickness
- 0.15 in
- Overall Length
- 7/8 in
- Overall Width
- 5/8 in
- Nut Height
- 5/16 in
- Length
- 0.88 in
- Thickness
- 0.017 in
- Head Height
- 0.31 in
- Dia./Thread Size
- #10
- For Panel Thickness
- 0.025 to 0.150 in
- Width
- 0.625 in
- Panel Thickness - Maximum
- 0.15 in
- Panel Thickness - Minimum
- 0.02 in
- For Screw Size
- #10
- Wire Rope Length
- 0.88 in
Description
Spring Nut, Nut Shape U Style Spring Nut, Nut Finish Phosphate, Nut Material Steel, Minimum Panel Thickness 0.02 in, Maximum Panel Thickness 0.15 in, Overall Width 0.63 in, Overall Length 0.88 in, Hole Center to Outside Edge 0.34 in, System of Measurement Inch, Thread Size #10, Cage Finish Phosphate, Cage Material Steel, Clip-On Style U, Color Black, Head Height 0.31 in, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.