Shop ZORO SELECT
See all product information
Create Account
Coiled Spring Pin, 5/32 in Outside Dia, 1-in L, Steel, 50 PK
Mfr # U39130.015.0100
Zoro # G3395178
product price:Â
$
11.69
/pk of 50, $0.23/ea
Key Features
Pin Type
Coiled
System of Measurement
Inch
Pin Diameter
5/32 in
Shank Length
1-in
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U39130.015.0100
- Zoro #
- G3395178
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Pin Diameter
- 5/32 in
- Shank Length
- 1-in
- Nominal Diameter
- 5/32 in
- Outside Dia.
- 5/32 in
- Chamfer Length Reference
- 0.048 in
- Fits Hole Dia. (Min.-Max.)
- 0.155-0.160 in
- Overall Length
- 1"
- Chamfer Diameter
- 0.152 in
- Shank Length Tolerance
- +/-0.025 in
- Maximum Chamfer Length
- 0.048 in
- Fits Maximum Hole Diameter
- 5/32 in
- Outside Diameter Tolerance
- Max 0.172, Min 0.163
- Fits Minimum Hole Diameter
- 5/32 in
- Usable Length
- 1 in
- Chamfer Length (Max.)
- 0.048 in
Description
Coiled Spring Pin, 5/32 In. dia,1 In. L,Coiled,PK50, System of Measurement Inch, Pin Diameter 5/32 in, Pin Type Coiled, Material Steel, Material Grade/Class SAE 1070, Finish Plain, Usable Length 1 in, End Type Chamfered, Chamfer Diameter 0.152 in, Fits Minimum Hole Diameter 5/32 in, Fits Maximum Hole Diameter 5/32 in, Shank Length 1 in, Maximum Chamfer Length 0.048 in, Minimum Chamfer Length Not Applicable, Nominal Diameter 5/32 in, Standards ASME B18.8.2, Shank Length Tolerance +/-0.025 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.