Shop ZORO SELECT
See all product information
Create Account
Slotted Spring Pin, 1/16 in Outside Dia, 1-in L, Steel, 100 PK
- Mfr # U39101.006.0100
- Zoro # G3402281
product price:Â
$
15.19
/pk of 100, $0.15/ea
Key Features
Pin Type
Slotted
System of Measurement
Inch
Pin Diameter
1/16 in
Material
Steel
Material Grade/Class
Ungraded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U39101.006.0100
- Zoro #
- G3402281
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Pin Diameter
- 1/16 in
- Shank Length
- 1-in
- Chamfer Diameter
- 0.059 in
- Overall Length
- 1"
- Nominal Diameter
- 1/16 in
- Chamfer Length (Min.)
- 0.007 in
- Fits Hole Dia. (Min.-Max.)
- 0.062-0.065 in
- Chamfer Length (Max.)
- 0.028 in
- Outside Dia.
- 1/16 in
- Wall Thickness
- 0.012 in
- Usable Length
- 1 in
- Fits Maximum Hole Diameter
- 1/16 in
- Minimum Chamfer Length
- 0.007 in
- Fits Minimum Hole Diameter
- 1/16 in
- Maximum Chamfer Length
- 0.028 in
Description
Slotted Spring Pin, 1/16 In. dia,1 In. L,Slotted,PK100, System of Measurement Inch, Pin Diameter 1/16 in, Pin Type Slotted, Material Steel, Finish Zinc Plated, Usable Length 1 in, End Type Chamfered, Chamfer Diameter 0.059 in, Wall Thickness 0.012 in, Fits Minimum Hole Diameter 1/16 in, Fits Maximum Hole Diameter 1/16 in, Shank Length 1 in, Maximum Chamfer Length 0.028 in, Minimum Chamfer Length 0.007 in, Nominal Diameter 1/16 in, Standards ASME B18.8.2, Product Type Spring Pin
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.