Shop ZORO SELECT
See all product information
Create Account
Swivel Spring Anchor, 3/8"-16, 1-5/8 in L, Carbon Steel Black Oxide
- Mfr # Z20065
- Zoro # G2820517
product price:Â
$
13.69
/ea
Key Features
Thread Length
1.125 in
Overall Length
1-5/8 in
Material
Carbon Steel
Finish
Black Oxide
Eyelet Hole Size
0.22 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Z20065
- Zoro #
- G2820517
- UPC #
- -
- Country of Origin
- United States
- Item
- Spring Anchor
- Head Rotation
- Swivel
- Material
- Carbon Steel
- Finish
- Black Oxide
- System of Measurement
- Inch
- Material Grade/Class
- Low Carbon
- Manufacturer Location
- Made in USA
- Installation Method
- Hex Key
Description
Spring Anchor, System of Measurement Inch, Thread Size 3/8 In.-16, Anchor Diameter 3/8 in, Overall Length 1 33/64 in, Thread Length 1 1/8 in, Material Steel, Finish Black Oxide, Material Grade/Class Low Carbon, Eyelet Hole Size 0.22 in, Head Rotation Swivel, Head Height 0.36 in, Manufacturer Location Made in USA, Installation Method Hex Key
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.