This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NUT90110F
- Zoro #
- G2620861
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Dia./Thread Size
- #10-32
- Width Across Flats
- 3/8 in
- Nut Height
- 1/8 in
- Square Height
- 1/8 in
- Thread Size
- #10-32
- Square Width
- 3/8 in
Details
- Item
- Square Nut
- System of Measurement
- Inch
- Nut Style
- Machine Screw Square Nut
- Basic Material
- Steel
- Fastener Finish
- Zinc
- Fastener Thread Type
- UNF (Fine)
- Fastener Thread Direction
- Right Hand
- Finish
- Zinc-Plated
- Material
- Steel
- Pack Size
- Small Pack
- Thread Type
- Fine
- Thread Direction
- Right Hand
- Material Grade/Class
- Not Graded
- Rockwell Hardness
- C32 Max.
- Shell Material
- Steel
Description
Square Nut, Material Grade/Class Not Graded, Material Steel, Finish Zinc-Plated, Thread Size #10-32, Square Height 1/8 in, Square Width 3/8 in, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Rockwell Hardness C32 Max., Thread Type Fine, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.