Shop NATIONAL PUBLIC SEATING
See all product information
Create Account
Stacked Chair Dolly, 1000 lb. Load Capacity, Holds 10 Chairs
Mfr # DY81
Zoro # G4166093
product price:Â
$
66.62
/ea
Key Features
Load Capacity
265 lb
Overall Length
23 1/2 in
Overall Width
23 in
Overall Height
56 in
For Max. Number of Chairs
10
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DY81
- Zoro #
- G4166093
- UPC #
- 604747081423
- Country of Origin
- Taiwan, Province of China
- Item
- Chair Cart
- Load Capacity
- 265 lb
- For Max. Number of Chairs
- 10
- Frame Color
- Black
- Finish
- Powder Coated
- Max. Number of Chairs
- 10
- Caster Type
- (4) Swivel
- Frame Material
- Steel
- Handle Included
- No
- Caster Material
- Hard Rubber
- Frame Gauge
- 16 ga
- Caster Wheel Type
- Standard
- Caster/Wheel Mounting Location
- Standard
- Caster Brake Type
- No Brake Included
- Caster Mounting Type
- Plate
- Caster Wheel Tread Type/Material
- Standard Polypropylene
- Frame Finish/Coating
- Powder Coated
- Caster/Wheel Configuration
- (4) Swivel
- Caster Wheel/Tread Material
- Polypropylene
Description
Cart for Stacking Chairs, Load Capacity 265 lb, For Max. Number of Chairs 10, For Minimum Chair Width 16 in, For Maximum Chair Width 17 in, Caster Wheel Dia. 2 in, Caster Wheel Type Standard, Caster Mounting Type Plate, Caster Brake Type No Brake Included, Caster Wheel/Tread Material Polypropylene
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.