Shop NATIONAL PUBLIC SEATING
See all product information
Create Account
Stacked Chair Dolly, 1000 lb. Load Capacity, Holds 40 Chairs
Mfr # DY85
Zoro # G4169706
product price:Â
$
295.01
/ea
Free Shipping & Returns
Key Features
Load Capacity
660 lb
Overall Length
21 in
Overall Width
20 1/2 in
Overall Height
26 in
For Max. Number of Chairs
40
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DY85
- Zoro #
- G4169706
- UPC #
- 604747855215
- Country of Origin
- Taiwan, Province of China
- Item
- Chair Cart
- Load Capacity
- 660 lb
- For Max. Number of Chairs
- 40
- Finish
- Powder Coated
- Handle Included
- No
- Frame Color
- Black
- Caster Material
- Hard Rubber
- Max. Number of Chairs
- 40
- Frame Material
- Steel
- Caster Type
- (4) Swivel
- Frame Finish/Coating
- Powder Coated
- Caster Wheel Tread Type/Material
- Standard Polyurethane
- Caster Mounting Type
- Plate
- Caster/Wheel Configuration
- (2) Rigid, (2) Swivel
- Frame Gauge
- 11 ga
- Caster Wheel/Tread Material
- Polyurethane
- Caster Wheel Type
- Standard
- Caster Brake Type
- No Brake Included
- Caster/Wheel Mounting Location
- Standard
Description
Cart for Stacking Chairs, Load Capacity 660 lb, For Max. Number of Chairs 40, For Minimum Chair Width 18 3/4 in, For Maximum Chair Width 19 3/4 in, Caster Wheel Dia. 4 in, Caster Wheel Type Standard, Caster Mounting Type Plate, Caster Brake Type No Brake Included, Caster Wheel/Tread Material Polyurethane
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.