Shop NATIONAL PUBLIC SEATING
See all product information
Create Account
Stacked Chair Dolly, 300 lb. Load Capacity, Holds 20 Chairs
Mfr # DY86
Zoro # G6760223
product price:Â
$
221.99
/ea
Free Shipping & Returns
Key Features
Load Capacity
330 lb
Overall Length
21 in
Overall Width
21 in
Overall Height
26 in
For Max. Number of Chairs
20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DY86
- Zoro #
- G6760223
- UPC #
- 604747008611
- Country of Origin
- Taiwan, Province of China
- Item
- Chair Cart
- Load Capacity
- 330 lb
- For Max. Number of Chairs
- 20
- Number of Casters
- 4
- Frame Color
- Black
- Max. Number of Chairs
- 20
- Caster Material
- Hard Rubber
- Green Environmental Attribute
- Product Contains a Minimum of 30% Post-Consumer Recycled Content
- Handle Included
- No
- Finish
- Powder Coated
- Caster Type
- (2) Swivel and (2) Rigid
- Frame Material
- Steel
- Caster Mounting Type
- Plate
- Caster Wheel Tread Type/Material
- Standard Rubber
- Frame Gauge
- 11 ga
- Caster Brake Type
- No Brake Included
- Caster/Wheel Configuration
- (2) Rigid, (2) Swivel
- Caster/Wheel Mounting Location
- Standard
- Caster Wheel Type
- Standard
- Caster Wheel/Tread Material
- Rubber
- Frame Finish/Coating
- Powder Coated
Description
Cart for Stacking Chairs, Load Capacity 330 lb, For Max. Number of Chairs 20, For Minimum Chair Width 13 in, For Maximum Chair Width 16 in, Caster Wheel Dia. 4 in, Caster Wheel Type Standard, Caster Mounting Type Plate, Caster Brake Type No Brake Included, Caster Wheel/Tread Material Rubber
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.