This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4475_120_0
- Zoro #
- G216537182
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel Rod
- Material
- Stainless Steel
- Fabrication
- Cold Drawn
- Maximum Temperature
- 2,550 Degrees F
- Standards
- AMS-5648, AMS-5653, AMS-QQ-S-763, ASTM-A276, ASTM-A479
- Rockwell Hardness
- 95 HRB
- Heat Treatment
- Annealed
- Shape
- Rod
- System of Measurement
- Inch
- Resistance Properties
- Corrosion-Resistant
- Yield Strength
- 37 ksi
- Mechanical Finish
- Mill
- Brinell Hardness
- 210 BHN
- Elongation
- 52 %
- Tensile Strength
- 82 ksi
- Material Grade
- 316
- Includes Material Certificate
- Material Test Report
- Heat Treatable
- Not Heat Treatable
Description
Stainless Steel Rod, Stainless Steel, 316, Rod, Outside Diameter 1/4 in, Outside Diameter Tolerance +/-0.001 in, 120 in Overall Length, Length Tolerance +/-0.125 in, Fabrication Cold Drawn, Heat Treatment Annealed, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 37 ksi, Tensile Strength 82 ksi, 210 BHN Brinell Hardness, 95 HRB Rockwell Hardness, Includes Material Certificate Material Test Report, Standards AMS-5648, AMS-5653, AMS-QQ-S-763, ASTM-A276, ASTM-A479