Round Standoffs, 5/16"-18 Thrd Sz, 1-1/4 in Bd L, Aluminum Clear Anodized, 1 1/4 in OD, 2 PK

  • Mfr # ZA0208-AL28
  • Zoro # G2952397
product price: 
$
20.15
/pk of 2, $10.08/ea

Key Features

Thread Size
5/16"-18
Standoff Gender
Female
Standoff Material
Aluminum
Standoff Finish
Clear Anodized
Overall Length
1-1/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZA0208-AL28
Zoro #
G2952397
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
5/16"-18
Body Length
1-1/4 in
Overall Length
1-1/4 in
Outside Diameter
1 1/4 in
Outside Dia. Tolerance
+/-0.005 in
Thread Depth
1/2 in
Overall Length Tolerance
+/-0.010 in
Outside Dia.
1-1/4"
Length Tolerance
+/-0.010"
Screw Size
5/16-18
Thread Length
1/2 in
Body Thread Length
1/2 in
Outside Diameter Tolerance
+/-0.005 in
Length
1-1/4"

Details

Item
Round Standoffs
Standoff Gender
Female
Standoff Material
Aluminum
Standoff Finish
Clear Anodized
Shape
Round
System of Measurement
Inch
Cap Included
No
Color
Silver
Temp. Range (F)
Not Rated
Type
Female
Tensile Strength (PSI)
55,000
Pack Size
Small Pack
Resistance Properties
Corrosion Resistant
Standoff Thread Gender
Female-Female
Includes Cap
No
Finish
Plain
Standoff Shape
Round
Material
Aluminum
Mount Type
Base
Material Grade/Class
6061

Description

Standoff, Thread Size 5/16 In.-18, Standoff Thread Gender Female-Female, Cap Head Height Not Applicable, Cap Head Diameter Not Applicable, Overall Length 1 1/4 in, Body Length 1 1/4 in, Thread Length 1/2 in, Body Thread Length 1/2 in, Hex Width Not Applicable, Square Size Not Applicable, Outside Diameter 1 1/4 in, Shape Round, Material Aluminum, Finish Plain, Pack Size Small Pack, System of Measurement Inch, Color Clear, Overall Length Tolerance +/-0.010 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.