Round Standoffs, 5/16"-18 Thrd Sz, 1-1/4 in Bd L, 18-8 Stainless Steel Plain, 5/8 in OD, 2 PK

  • Mfr # ZA0148-SS32
  • Zoro # G2926716
product price: 
$
25.15
/pk of 2, $12.58/ea

Key Features

Thread Size
5/16"-18
Standoff Gender
Female
Standoff Material
18-8 Stainless Steel
Standoff Finish
Plain
Overall Length
1-1/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZA0148-SS32
Zoro #
G2926716
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
5/16"-18
Body Length
1-1/4 in
Overall Length
1-1/4 in
Outside Diameter
5/8 in
Outside Dia.
5/8"
Overall Length Tolerance
+/-0.010 in
Length Tolerance
+/-0.010"
Outside Dia. Tolerance
+/-0.005 in
Thread Depth
1/2 in
Screw Size
5/16-18
Thread Length
1/2 in
Outside Diameter Tolerance
+/-0.005 in
Body Thread Length
1/2 in
Length
1-1/4"

Details

Item
Round Standoffs
Standoff Gender
Female
Standoff Material
18-8 Stainless Steel
Standoff Finish
Plain
Shape
Round
System of Measurement
Inch
Type
Female
Temp. Range (F)
Not Rated
Cap Included
No
Color
Silver
Tensile Strength (PSI)
80,000
Resistance Properties
Corrosion Resistant
Includes Cap
No
Standoff Thread Gender
Female-Female
Pack Size
Small Pack
Standoff Shape
Round
Finish
Plain
Material
Stainless Steel
Mount Type
Base
Material Grade/Class
18-8

Description

Panel Mounting Standoffs, Thread Size Not Applicable, Overall Length 1 1/4 in, Body Length 1 1/4 in, Outside Diameter 5/8 in, Shape Round, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Mount Type Base, Slot Depth Not Applicable, Square Size Not Applicable, Cap Head Diameter Not Applicable, Cap Head Height Not Applicable, Pack Size Small Pack, System of Measurement Inch, Cap Head Width Not Applicable, Color Silver, Includes Cap No, Panel Mounting Orientation Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.