Shop ZORO SELECT
See all product information
Create Account
Panel-Mount Standoff, Slot, 5/16"-18 Thrd Sz, 1 5/8 in L, Round Shape, 18-8 Stainless Steel Brushed
- Mfr # Z0604-SS32D
- Zoro # G2681384
product price:Â
$
31.89
/ea
Key Features
Type
Female
Thread Size
5/16"-18
Overall Length
1 5/8 in
Shape
Round
Standoff Material
18-8 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Z0604-SS32D
- Zoro #
- G2681384
- UPC #
- -
- Country of Origin
- United States
- Item
- Panel-Mount Standoff
- Type
- Female
- Shape
- Round
- Standoff Material
- 18-8 Stainless Steel
- Standoff Finish
- Brushed
- Mount Type
- Slot
- System of Measurement
- Inch
- Color
- Silver
- Includes
- Set Screw
- Tensile Strength (PSI)
- 80,000 psi
- Panel Mounting Orientation
- Horizontal, Vertical
- Standoff Mount Style
- Slot at One End
- Standoff Type
- Panel Mount Standoff
- Material Grade/Class
- 18-8
- Pack Size
- Small Pack
- Material
- Stainless Steel
- Finish
- Plain
- Standoff Mount Type
- Slot
- Shell Material
- Stainless Steel
- Wire Color
- Silver
- Traction Material
- Stainless Steel
Dimensions
- Thread Size
- 5/16"-18
- Overall Length
- 1 5/8 in
- Body Length
- 1 5/8 in
- Outside Diameter
- 1 1/4 in
- Slot Depth
- 1 in
- Panel Size
- 1/2"
- Screw Size
- 5/16-18
- Length Tolerance
- +/-0.010"
- Overall Length Tolerance
- +/-0.010 in
- Outside Dia. Tolerance
- +0.000/-0.025 in
- Dia. Tolerance
- +0.000/-0.025"
- For Maximum Panel Thickness
- 1/2 in
- Outside Dia.
- 1 1/4 in
- Length
- 1 5/8 in
- For Max. Panel Thickness
- 1/2 in
- Panel Thickness - Maximum
- 1/2 in
- Wire Rope Length
- 1 5/8 in
Description
Panel-Mount Standoff, Thread Size 5/16 In.-18, Overall Length 1 5/8 in, Body Length 1 5/8 in, Outside Diameter 1 1/4 in, Shape Round, Material Stainless Steel, Material Grade/Class 18-8, Finish Satin, Mount Type Slot, For Maximum Panel Thickness 1/2 in, Slot Depth 1 in, Square Size Not Applicable, Pack Size Small Pack, System of Measurement Inch, Color Silver, Includes Set Screw, Panel Mounting Orientation Horizontal, Vertical, Standoff Mount Style Slot at One End
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.