Shop ZORO SELECT
See all product information
Create Account
Panel-Mount Standoff, Slot, 5/16"-18 Thrd Sz, 1 5/8 in L, Round Shape, Aluminum Black Anodized
Mfr # Z0600-ALBLK
Zoro # G3462225
product price:Â
$
23.29
/ea
Key Features
Type
Female
Thread Size
5/16"-18
Overall Length
1 5/8 in
Shape
Round
Standoff Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Z0600-ALBLK
- Zoro #
- G3462225
- UPC #
- -
- Country of Origin
- United States
- Item
- Panel-Mount Standoff
- Type
- Female
- Shape
- Round
- Standoff Material
- Aluminum
- Standoff Finish
- Black Anodized
- Mount Type
- Slot
- System of Measurement
- Inch
- Includes
- Set Screw
- Tensile Strength (PSI)
- 50,000
- Color
- Black
- Panel Mounting Orientation
- Horizontal, Vertical
- Standoff Mount Style
- Slot at One End
- Standoff Type
- Panel Mount Standoff
- Pack Size
- Small Pack
- Finish
- Black Anodized
- Standoff Mount Type
- Slot
- Material
- Aluminum
- Material Grade/Class
- 6061
Description
Panel Mounting Standoff, Thread Size 5/16 In.-18, Overall Length 1 5/8 in, Body Length 1 5/8 in, Outside Diameter 1 1/4 in, Shape Round, Material Aluminum, Material Grade/Class 6061, Finish Black Anodized, Mount Type Slot, For Maximum Panel Thickness 1/4 in, Slot Depth 1 in, Square Size Not Applicable, Pack Size Small Pack, System of Measurement Inch, Color Black, Includes Set Screw, Panel Mounting Orientation Horizontal, Vertical, Standoff Mount Style Slot at One End