Shop ZORO SELECT
See all product information
Create Account
Panel-Mount Standoff, Slot, 5/16"-18 Thrd Sz, 1 5/8 in L, Round Shape, Aluminum Clear Anodized
Mfr # Z0602-AL28
Zoro # G2927985
product price:Â
$
20.49
/ea
Key Features
Type
Female
Thread Size
5/16"-18
Overall Length
1 5/8 in
Shape
Round
Standoff Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Z0602-AL28
- Zoro #
- G2927985
- UPC #
- -
- Country of Origin
- United States
- Item
- Panel-Mount Standoff
- Type
- Female
- Shape
- Round
- Standoff Material
- Aluminum
- Standoff Finish
- Clear Anodized
- Mount Type
- Slot
- System of Measurement
- Inch
- Includes
- Set Screw
- Tensile Strength (PSI)
- 50,000
- Color
- Silver
- Pack Size
- Small Pack
- Standoff Type
- Panel Mount Standoff
- Standoff Mount Style
- Slot at One End
- Panel Mounting Orientation
- Horizontal, Vertical
- Material
- Aluminum
- Finish
- Plain
- Standoff Mount Type
- Slot
- Material Grade/Class
- 6061
Description
Panel Mounting Standoff, Thread Size 5/16 In.-18, Overall Length 1 5/8 in, Body Length 1 5/8 in, Outside Diameter 1 1/4 in, Shape Round, Material Aluminum, Material Grade/Class 6061, Finish Plain, Mount Type Slot, For Maximum Panel Thickness 3/8 in, Slot Depth 1 in, Square Size Not Applicable, Pack Size Small Pack, System of Measurement Inch, Color Silver, Includes Set Screw, Panel Mounting Orientation Horizontal, Vertical, Standoff Mount Style Slot at One End, Standoff Type Panel Mount Standoff
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.