This item is Discontinued.

Jamco Four-Side-Access Open Metal Stock Truck, Steel, 3,000 lb Load Capacity, 2 Shelves, 24 in L, 60 in W CZ260U600GP

This item is Discontinued.

Jamco

Four-Side-Access Open Metal Stock Truck, Steel, 3,000 lb Load Capacity, 2 Shelves, 24 in L, 60 in W (Discontinued)

Mfr # CZ260U600GP
Zoro # G2253301
Country of Origin United States
Category Utility Carts
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CZ260U600GP
Zoro #
G2253301
UPC #
-
Country of Origin
United States
Material
Steel
Color
Gray
Load Capacity
3,000 lb
Item
Four-Side-Access Open Metal Stock Truck
Wheel Type
6" x 2" Phenolic
Handle Type
Flat
Number of Shelves
2
Utility Cart Item
Adjustable Shelf Stock Truck
Construction
Welded Steel
Utility Cart Shelf Style
Lipped/Flush Combination
Caster Material
Phenolic
Gauge
12 ga
Features
One Fixed Shelf, One Flush Adjustable Shelf, Tubular Handle with smooth radius bend
Distance Between Shelves
Adjustable
Finish
Powder Coated
Caster Type
(2) Rigid, (2) Swivel
Capacity per Shelf
1500 lb.
Includes
1 Adjustable Shelf and 1 Fixed Bottom Shelf
Lip Style
Combination
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Caster Wheel/Tread Material
Urethane
Shelf Adjustability
Adjustable
Caster/Wheel Mounting Location
Standard
Side Panel Construction
Open
Number of Side Panels
1
Number of Accessible Sides
4
Product Type
Stock Cart

Description

Stock Truck, Load Capacity 3,000 lb, Number of Shelves 2, Shelf Length 60 in, Shelf Width 24 in, Caster Wheel Dia. 6 in, Caster Wheel/Tread Material Urethane, Caster/Wheel Configuration (2) Rigid, (2) Swivel, Caster/Wheel Mounting Location Standard, Distance Between Shelves Adjustable, Finish Powder Coated, Handle Type Flat, Material Steel, Overall Length 24 in, Overall Width 60 in, Overall Height 57 in

Ratings & reviews