Shop LITTLE GIANT

Utility Cart with Flush Metal Shelves, Steel, 1,200 lb Load Capacity, 2 Shelves, 53 1/2 in L

  • Mfr # G-2448-9P

  • Zoro # G2358441


product price: 
$
556.99
/ea
Additional $195.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
38 in
Overall Length
53 1/2 in
Overall Width
24 in
Material
Steel
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
G-2448-9P
Zoro #
G2358441
UPC #
-
Country of Origin
United States
Material
Steel
Color
Gray
Load Capacity
1,200 lb
Item
Utility Cart with Flush Metal Shelves
Wheel Type
9" Pneumatic
Handle Type
Flat
Number of Shelves
2
Utility Cart Item
Cushion-Load Merchandise Collectors
Distance Between Shelves
19 1/2 in
Cart Shelf Style
Flush
Capacity per Shelf
600 lb
Utility Cart Shelf Style
Flush
Finish
Powder Coated
Caster Material
Pneumatic
Handle Included
Yes
Caster Type
(2) Rigid, (2) Swivel
Gauge
14 ga
Top Material
Smooth Powder Coated Steel
Number of Drawers
0
Assembled/Unassembled
Assembled
Number of Compartments
0
Caster Inside Bolt Hole Spacing
2-9/16 in x 2-3/16 in
Caster Brake Type
No Brake Included
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Caster Core Material
Steel
Platform Surface
Smooth
Method of Construction
Welded
Caster Wheel Type
Pneumatic
Number of Outlets
0
Power Indicator
No
Caster Wheel/Tread Material
Rubber
Caster Mounting Type
Plate
Caster/Wheel Mounting Location
Standard
Shelf Adjustability
Fixed
Includes Electrical Outlets
No
Lip Style
Flush
Caster Outside Bolt Hole Spacing
4-1/16 in x 3-1/2 in
Caster Frame Material
Steel
Caster Wheel Tread Type/Material
Pneumatic Rubber
Caster Wheel Tread Pattern
Sawtooth

Description

Utility Cart, Load Capacity 1,200 lb, Steel Material, 14 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 54 in, Overall Width 24 in, Number of Shelves 2, Capacity per Shelf 600 lb, Distance Between Shelves 20 in, Shelf Length 48 in, Shelf Width 24 in, Handle Height 37 in, Top Shelf Height 34 in, Assembled/Unassembled Assembled

Ratings & reviews