Shop ZORO SELECT
See all product information
Create Account
Step Bolt, 3/8"-16, 1-1/2 in L, Steel, A307B, Plain, 50 PK
- Mfr # U08350.037.0150
- Zoro # G3407321
product price:Â
$
53.39
/pk of 50, $1.07/ea
Key Features
System of Measurement
Inch
Thread Size
3/8"-16
Fastener Length
1-1/2 in
Material
Steel
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U08350.037.0150
- Zoro #
- G3407321
- UPC #
- -
- Country of Origin
- Multiple
- System of Measurement
- Inch
- Material
- Steel
- Finish
- Plain
- Neck Type
- Square
- Material Grade/Class
- A307B
- Fastener Thread Direction
- Right Hand
- Item
- Step Bolt
- Thread Style
- Partially Threaded
- Thread Type
- Coarse
- Tensile Strength
- 60,000 psi
- Type
- Step Bolt
- Drive Type
- No Drive
- Pack Size
- Small
- Globally Sourced
- Globally Sourced
- Standards
- ASME B18.5 ASTM A307
- Dimensional Standards
- ASME B18.5
- Manufacturer Location
- Globally Sourced
- Material Quality Standards
- ASTM A307
- Shell Material
- Steel
Description
Inch, Step Bolt, Steel, Material Grade A307B, Fastener Finish Plain, Dia./Thread Size 3/8 In.-16, Fastener Length 1 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Industry Standards ASME B18.5, Head Dia. 1.219 in to 1.219 in, Head Height 13/64 in, Square Height 0.188 in to 0.219 in, Square Width 0.368 in to 0.388 in, Tensile Strength 60,000 psi, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.