Shop ZORO SELECT
See all product information
Create Account
Step Bolt, 3/8"-16, 2 1/2 in L, Steel, A307B, Plain, 25 PK
- Mfr # U08350.037.0250
- Zoro # G3407306
product price:Â
$
48.69
/pk of 25, $1.95/ea
Key Features
System of Measurement
Inch
Thread Size
3/8"-16
Fastener Length
2 1/2 in
Material
Steel
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U08350.037.0250
- Zoro #
- G3407306
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Thread Size
- 3/8"-16
- Fastener Length
- 2 1/2 in
- Neck Height
- 13/64 in
- Square Height
- 0.188 in to 0.219 in
- Head Height
- 13/64 in
- Square Width
- 0.368 in to 0.388 in
- Head Dia.
- 1.219 in to 1.219 in
- Neck Width
- 3/8 in
- Head Width
- 1 13/64 in
Description
Inch, Step Bolt, Steel, Material Grade A307B, Fastener Finish Plain, Dia./Thread Size 3/8 In.-16, Fastener Length 2 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Industry Standards ASME B18.5, Head Dia. 1.219 in to 1.219 in, Head Height 13/64 in, Square Height 0.188 in to 0.219 in, Square Width 0.368 in to 0.388 in, Tensile Strength 60,000 psi, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.