Shop ZORO SELECT
See all product information
Create Account
Grade A490, 1"-8 Structural Bolt, Plain Steel, 3 1/2 in L, 5 PK
Mfr # U04008.100.0350
Zoro # G9093436
product price:Â
$
26.49
/pk of 5, $5.30/ea
Key Features
External Hex Drive
Grade A490 Material Grade/Class
System of Measurement
Inch
Thread Size
1"-8
Head Width
1 5/8 in
Material
Steel
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U04008.100.0350
- Zoro #
- G9093436
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Thread Size
- 1"-8
- Fastener Length
- 3 1/2 in
- Head Width
- 1 5/8 in
- Head Height
- 39/64 in
- Thread Length
- 1 3/4 in
- Grip Size
- 1 3/4 in
- Minimum Thread Length
- 1 3/4 in
- Head Diameter
- 1 5/8 in
- Screw Size
- 1 in
- Overall Length
- 3 1/2 in
- Wire Rope Length
- 3 1/2 in
- Length
- 3 1/2 in
Description
Inch, Structural Bolt, Steel, Fastener Finish Plain, Dia./Thread Size 1 In.-8, Fastener Length 3 1/2 in, Fastener Thread Type UNC (Coarse), Fastener Industry Standards ASTM F3125, Thread Length 1 3/4 in, Fastener Thread Direction Right Hand, Head Dia. 1 5/8 in, Head Height 39/64 in, Tensile Strength (PSI) 150,000 psi, Rockwell Hardness HRC33 to 38, Package Quantity 5