Shop ZORO SELECT
See all product information
Create Account
Grade A325, 3/4"-10 Structural Bolt, Hot Dipped Galvanized Steel, 6 1/2 in L, 5 PK
Mfr # U04211.075.0650
Zoro # G3010567
product price:Â
$
52.39
/pk of 5, $10.48/ea
Key Features
External Hex Drive
Grade A325 Material Grade/Class
System of Measurement
Inch
Thread Size
3/4"-10
Fastener Length
6 1/2 in
Head Width
1 1/4 in
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U04211.075.0650
- Zoro #
- G3010567
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Thread Size
- 3/4"-10
- Fastener Length
- 6 1/2 in
- Head Width
- 1 1/4 in
- Thread Length
- 1 3/8 in
- Head Height
- 15/32 in
- Head Diameter
- 1 1/4 in
- Grip Size
- 5 1/8 in
- Minimum Thread Length
- 1 3/8 in
- Screw Size
- 3/4 in
- Overall Length
- 6 1/2 in
- Nut Height
- 47/64 in
- Nut Width
- 1 7/32 in
- Wire Rope Length
- 6 1/2 in
- Length
- 6 1/2 in
Description
Inch, Structural Bolt, Steel, Fastener Finish Hot Dipped Galvanized, Dia./Thread Size 3/4 In.-10, Fastener Length 6 1/2 in, Fastener Thread Type UNC (Coarse), Fastener Industry Standards ASTM 563, ASTM F3125, Thread Length 1 3/8 in, Fastener Thread Direction Right Hand, Head Dia. 1 1/4 in, Head Height 15/32 in, Tensile Strength (PSI) 105,000 psi, Rockwell Hardness HRC25, Includes Heavy Nut, Package Quantity 5