This item is Discontinued.

Zoro Select Grade A325, 3/4"-10 Structural Bolt, Hot Dipped Galvanized Steel, 1 3/4 in L, 70 PK B04210.075.0175

This item is Discontinued.

Zoro Select

Grade A325, 3/4"-10 Structural Bolt, Hot Dipped Galvanized Steel, 1 3/4 in L, 70 PK (Discontinued)

Mfr # B04210.075.0175
Zoro # G1219309
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
B04210.075.0175
Zoro #
G1219309
UPC #
-
Country of Origin
Multiple
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade A325
Material
Steel
Finish
Hot Dipped Galvanized
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
ASME B18.2.6 ASTM A325, ASME B18.2.6 ASTM F3125
Item
Structural Bolt
Structural Bolt Type
Structural Bolt
Rockwell Hardness
HRC25
Thread Type
Coarse
Tensile Strength
120,000 psi
Includes Nut
No
Globally Sourced
Globally Sourced
Thread Fit
2A
Pack Size
Bulk Pack
Dimensional Standards
ASME B18.2.6
Material Quality Standard
ASTM A325, ASTM F3125
Thread Style
Partially Threaded
Thread Type
Coarse
Manufacturer Location
Globally Sourced
Material Quality Standards
ASTM A325, ASTM F3125
Material Type
Steel
Bolt Material
Steel
Finish Type
Hot Dipped Galvanized
Type
Structural Bolt
Shell Material
Steel
Traction Material
Steel

Dimensions

Thread Size
3/4"-10
Fastener Length
1 3/4 in
Head Width
1 1/4 in
Overall Length
1-3/4"
Head Dia.
1 1/4 in
Head Height
15/32 in
Thread Length
1 3/8 in
Grip Size
3/8 in
Minimum Thread Length
1 3/8 in
Head Diameter
1 1/4 in
Thread Size
3/4"-10
Fastener Length
1 3/4 in
Screw Size
3/4 in
Wire Rope Length
1 3/4 in
Length
1 3/4 in

Description

Inch, Structural Bolt, Steel, Material Grade A325 Type 1, Fastener Finish Hot Dipped Galvanized, Dia./Thread Size 3/4 In.-10, Fastener Length 1 3/4 in, Fastener Thread Type UNC (Coarse), Fastener Industry Standards ASTM F3125, Thread Length 1 3/8 in, Fastener Thread Direction Right Hand, Head Dia. 1 1/4 in, Head Height 15/32 in, Tensile Strength (PSI) 105,000 psi, Rockwell Hardness HRC25, Package Quantity 70

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.