Shop ZORO SELECT
See all product information
Create Account
Grade A490, 3/4"-10 Structural Bolt, Plain Steel, 3 1/4 in L, 10 PK
Mfr # U04008.075.0325
Zoro # G9093314
product price:Â
$
26.79
/pk 10, $2.68/ea
Key Features
External Hex Drive
Grade A490 Material Grade/Class
System of Measurement
Inch
Thread Size
3/4"-10
Head Width
1 1/4 in
Material
Steel
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U04008.075.0325
- Zoro #
- G9093314
- UPC #
- -
- Country of Origin
- Multiple
- System of Measurement
- Inch
- Drive
- External Hex
- Material Grade/Class
- Grade A490
- Material
- Steel
- Finish
- Plain
- Thread Style
- Partially Threaded
- Thread Direction
- Right Hand
- Standards
- ASME B18.2.6 ASTM A490, ASME B18.2.6 ASTM F3125
- Item
- Structural Bolt
- Structural Bolt Type
- Structural Bolt
- Rockwell Hardness
- HRC33 to 38
- Thread Type
- Coarse
- Includes Nut
- No
- Pack Size
- Small Pack
- Dimensional Standards
- ASME B18.2.6
- Thread Fit
- 2A
- Tensile Strength
- 120,000 psi
- Globally Sourced
- Globally Sourced
- Material Quality Standard
- ASTM A490, ASTM F3125
- Manufacturer Location
- Globally Sourced
- Material Quality Standards
- ASTM A490, ASTM F3125
- Type
- Structural Bolt
- Head Type
- Hex
Description
Inch, Structural Bolt, Steel, Fastener Finish Plain, Dia./Thread Size 3/4 In.-10, Fastener Length 3 1/4 in, Fastener Thread Type UNC (Coarse), Fastener Industry Standards ASTM F3125, Thread Length 1 3/8 in, Fastener Thread Direction Right Hand, Head Dia. 1 1/4 in, Head Height 15/32 in, Tensile Strength (PSI) 150,000 psi, Rockwell Hardness HRC33 to 38, Package Quantity 10