Shop ZORO SELECT

Grade A325, 5/8"-11 Structural Bolt, Hot Dipped Galvanized Steel, 1 1/2 in L, 10 PK

  • Mfr # U04211.062.0150

  • Zoro # G2510426


product price: 
$
29.99
/pk of 10, $3.00/ea

Key Features

External Hex Drive
Grade A325 Material Grade/Class
System of Measurement
Inch
Thread Size
5/8"-11
Fastener Length
1 1/2 in
Head Width
1 1/16 in
Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U04211.062.0150
Zoro #
G2510426
UPC #
-
Country of Origin
Multiple
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade A325
Material
Steel
Finish
Hot Dipped Galvanized
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
ASME B18.2.6 ASTM A325, ASME B18.2.6 ASTM F3125
Item
Structural Bolt
Thread Type
Coarse
Structural Bolt Type
Structural Bolt with Nut
Includes
Heavy Nut
Rockwell Hardness
HRC25
Globally Sourced
Globally Sourced
Tensile Strength
120,000 psi
Material Quality Standard
ASTM A325, ASTM F3125
Dimensional Standards
ASME B18.2.6
Includes Nut
Yes
Pack Size
Small Pack
Thread Fit
2A
Nut Material
Steel
Nut Standards
ASTM 563
Manufacturer Location
Globally Sourced
Material Quality Standards
ASTM A325, ASTM F3125
Type
Structural Bolt with Nut

Description

Inch, Structural Bolt, Steel, Fastener Finish Hot Dipped Galvanized, Dia./Thread Size 5/8 In.-11, Fastener Length 1 1/2 in, Fastener Thread Type UNC (Coarse), Fastener Industry Standards ASTM 563, ASTM F3125, Thread Length 1 1/4 in, Fastener Thread Direction Right Hand, Head Dia. 1 1/16 in, Head Height 25/64 in, Tensile Strength (PSI) 105,000 psi, Rockwell Hardness HRC25, Includes Heavy Nut, Package Quantity 10

Ratings & reviews