Shop ZORO SELECT
See all product information
Create Account
Grade A325, 5/8"-11 Structural Bolt, Plain Steel, 3 3/4 in L, 10 PK
Mfr # U04006.062.0375
Zoro # G3459373
product price:Â
$
14.29
/pk 10, $1.43/ea
Key Features
External Hex Drive
Grade A325 Material Grade/Class
System of Measurement
Inch
Thread Size
5/8"-11
Fastener Length
3 3/4 in
Head Width
1 1/16 in
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U04006.062.0375
- Zoro #
- G3459373
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Thread Size
- 5/8"-11
- Fastener Length
- 3 3/4 in
- Head Width
- 1 1/16 in
- Thread Length
- 1 1/4 in
- Head Height
- 25/64 in
- Head Diameter
- 1 1/16 in
- Minimum Thread Length
- 1 1/4 in
- Grip Size
- 2 1/2 in
- Screw Size
- 5/8 in
- Overall Length
- 3 3/4 in
- Nut Width
- 1 1/16 in
- Nut Height
- 39/64 in
- Wire Rope Length
- 3 3/4 in
- Length
- 3 3/4 in
Description
Inch, Structural Bolt, Steel, Material Grade A325 Type 1, A563-C, Fastener Finish Plain, Dia./Thread Size 5/8 In.-11, Fastener Length 3 3/4 in, Fastener Thread Type UNC (Coarse), Fastener Industry Standards ASTM 563, ASTM F3125, Thread Length 1 1/4 in, Fastener Thread Direction Right Hand, Head Dia. 1 1/16 in, Head Height 25/64 in, Tensile Strength (PSI) 105,000 psi, Rockwell Hardness HRC25, Includes Heavy Nut, Package Quantity 10