
Grade A490, 7/8"-9 Structural Bolt, Plain Steel, 3 1/2 in L, 5 PK
Mfr # U04008.087.0350
Zoro # G9093375
product price:Â $18.15
/pk 5, $3.63/eaKey Features
External Hex Drive
Grade A490 Material Grade/Class
System of Measurement
Inch
Thread Size
7/8"-9
Head Width
1 7/16 in
Material
Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
U04008.087.0350
Zoro #
G9093375
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
7/8"-9
Fastener Length
3 1/2 in
Head Width
1 7/16 in
Head Height
35/64 in
Thread Length
1 1/2 in
Head Diameter
1 7/16 in
Grip Size
2 in
Minimum Thread Length
1 1/2 in
Description
Inch, Structural Bolt, Steel, Fastener Finish Plain, Dia./Thread Size 7/8 In.-9, Fastener Length 3 1/2 in, Fastener Thread Type UNC (Coarse), Fastener Industry Standards ASTM F3125, Thread Length 1 1/2 in, Fastener Thread Direction Right Hand, Head Dia. 1 7/16 in, Head Height 35/64 in, Tensile Strength (PSI) 150,000 psi, Rockwell Hardness HRC33 to 38, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.